text.skipToContent text.skipToNavigation

Stahlwille Manutork 7792 Manual Calibration Device for Torque Tool 1000Nm 1.67m


Measures without shifting the point of application of forceBy means of a special force transmission system, the mechanical calibration system No. 7792 prevents the point of force application from shifting during the calibration processThe lever mounted below the test rail is moved linearly by a spindle and is driven by the handwheelThe linear motion is

Article number G0094.007.792
Type of accessories/components Other
Total length (mm) 1668.5
Max. torque (Nm) 1100
Accessories Yes
Part No
Packed per 1

Specifications

Type of accessories/components Other
Total length (mm) 1668.5
Max. torque (Nm) 1100
Accessories Yes
Part No
Brand Stahlwille
Weight per piece (g) 75000
Model Manutork
Type Manual Calibration Device

Description

Measures without shifting the point of application of forceBy means of a special force transmission system, the mechanical calibration system No. 7792 prevents the point of force application from shifting during the calibration processThe lever mounted below the test rail is moved linearly by a spindle and is driven by the handwheelThe linear motion is transformed into a rotational motion which influences the transducerThe torque wrench to be calibrated remains in its position throughout the calibrationThis prevents measurement errors resulting from a shift in the point of force applicationThe torque wrench is automatically aligned horizontally by means of a low-friction ball bushingAn additional ball bushing ensures friction-free positioning of the torque wrenchThe resulting reduction in the transverse forces on the transducer and the friction on the torque wrench assembly reduces measurement errors

Article numbers

Article number G0094.007.792
EAN 4018754155446
UBB 500504174714
UNSPSC 27111739
Manufacturer article nr  52110092
Do not close this page. This message will disappear, when the page is fully loaded.