text.skipToContent text.skipToNavigation

Stahlwille Ribbed cold chisel W.26mm L.200mm

Article number G0700.000.200
Surface protection Chromated
Length 200
Chisel width (mm) 25
Blade shape Flat
Material Other
Type 100/8 200

Specifications

Surface protection Chromated
Length 200
Chisel width (mm) 25
Blade shape Flat
Material Other
Type 100/8 200

Article numbers

Article number G0700.000.200
EAN 4018754040292
UBB 203116032848
UNSPSC 27111901
Manufacturer article nr  70010008
Do not close this page. This message will disappear, when the page is fully loaded.