text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Flash lights
All categories
Adhesives, sealants & tapes
Air pressure tools
Automotive & fleet
Brands
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Special offers
Technical chemicals
Welding, soldering & gas app.
Quick Search
X
Search
Reset
Home
Electrical supplies
Lighting
Flash lights
G1573.131.262
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Stahlwille 13126-2 LED Penlight 35lm 2x AAA/LR03 Battery
Add to catalogue
Previous
Next
Article number
G1573.131.262
Design
Pen light
Housing colour
Yellow
Rechargeable
No
ANSI
AAA
Length
135
View all specifications
Specifications & standards
Downloads
Specifications
Design
Pen light
Housing colour
Yellow
Rechargeable
No
ANSI
AAA
Length
135
Material
Plastic
Lamp type
LED not exchangeable
Degree of protection (IP)
IP68
With light source
Yes
Battery type
Micro
Weight total (g)
20
Number of batteries
2
With batteries
No
Model
13126-2
Download as PDF
Print
Description
ex-rated for zone 1Certifications: II 2G Ex e ib IIB T4 Gb, II 2D Ex ib IIIC T60°C IP6X Dbthree times brighter than conventional pen torches thanks to powerful LEDsbobust, electrically non-conducting, corrosion-proof housing made of ABS/polycarbonatehigh impact resistance and reduced glare thanks to rubber sheathed bezelconsistently bright beam throughout 80% of the lifetime of the alkaline batteries due to eLED circuitryrubberised rear pushbutton for continuous or momentary actioneasy storage due to integrated clip holder close to bezelwaterproof to IP 68 down to 3 m depth of waterBrightness: 35 lumenRange: 64 mBurn time: 3 hrs.Batteries: 2 AAA/LR03, alkaline, 1.5 V (not supplied)
Article numbers
Article number
G1573.131.262
EAN
4018754240579
UBB
500623938437
UNSPSC
39111610
Manufacturer article nr
77490012
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering