text.skipToContent text.skipToNavigation

Stahlwille Adapter Drive 22x28mm Drive 24,5x28mm

Article number G0658.000.100
Type of accessories/components Other
Holding fixture Other
Max. torque (Nm) 650
Accessories Yes
Part No

Specifications

Type of accessories/components Other
Holding fixture Other
Max. torque (Nm) 650
Accessories Yes
Part No
Type 7370/100

Description

for using shell tools with an internal square drive of 24.5 x 28 mm on torque wrenches with an internal square drive of 22 x 28 mmCaution! Modified settings on torque wrench

Article numbers

Article number G0658.000.100
EAN 4018754239757
UBB 500623934881
UNSPSC 27111715
Manufacturer article nr  58291100
Do not close this page. This message will disappear, when the page is fully loaded.