text.skipToContent text.skipToNavigation

Stahlwille 7161-5 Quick-Release Safety Lock for 730D/80-100 Torque Wrench #5 50mm Length


prevents insert tools being swappedthe system is locked in place on the head of the torque wrench by means of a safety screwonce the protection system has been fitted, it is possible to attach an insert tool but not to remove it because the QuickRelease unlock button itself is lockedafter the safety screw has been removed, the torque wrench reverts to b

Article number G0698.071.615
Type of accessories/components Other
Total length (mm) 50
Accessories Yes
Part No
Model 7161-5
Packed per 1

Specifications

Type of accessories/components Other
Total length (mm) 50
Accessories Yes
Part No
Model 7161-5
Type 7161-5 QR-VERSCHLUSS 22X28

Description

prevents insert tools being swappedthe system is locked in place on the head of the torque wrench by means of a safety screwonce the protection system has been fitted, it is possible to attach an insert tool but not to remove it because the QuickRelease unlock button itself is lockedafter the safety screw has been removed, the torque wrench reverts to being a standard, versatile toolthe safety screw can be fitted and removed using a TORX® screwdriver with a central bore in the tip (No 4656, size T20, Code 46 56 30 20) or a bit screwdriver insert with a central bore in the tip (No 1442, size T20, Code 08 16 00 20)

Article numbers

Article number G0698.071.615
EAN 4018754245970
UBB 500627652976
UNSPSC 27111715
Manufacturer article nr  54100074
Do not close this page. This message will disappear, when the page is fully loaded.