text.skipToContent text.skipToNavigation

STAB LEVEL 81SM 50CM

Article number S6344.000.050
Length (mm) 500
Material Aluminium
Relative accuracy of measurement (mm/m) 0.5
Magnetic Yes
Brand Stabila

Specifications

Length (mm) 500
Material Aluminium
Relative accuracy of measurement (mm/m) 0.5
Magnetic Yes
Brand Stabila

Article numbers

Article number S6344.000.050
EAN 4005069025137
UBB 500511600628
UNSPSC 27111802
Manufacturer article nr  02513
Do not close this page. This message will disappear, when the page is fully loaded.