text.skipToContent text.skipToNavigation

Square track shoe nut Steel Plain 12 7/16X16

Article number
Diameter
Class 12
Driving features Square
Material Steel
Thread direction Right
Surface treatment Plain
Thread Unified National Fine

Specifications

Diameter 7/16 Inch
Class 12
Driving features Square
Material Steel
Thread direction Right
Surface treatment Plain
Thread Unified National Fine
Threads per inch 20
Info
  • For corresponding track shoe bolts see Section 1.
    • Track shoe nuts with diameter 1 inch and larger are in property class 6

Dimensions

m 16
s (mm) 19

Article numbers

Article number 06080.111.001
EAN 8715492544100
UBB 950355048519
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.