text.skipToContent text.skipToNavigation

Square head set screw UNC ASME B18.6.2 Steel Plain 3/4-10X5 Inch

Article number
Diameter
Length
Driving features Square head
Head shape Square head
Material Steel
Thread direction Right
Surface treatment Plain

Specifications

Diameter 3/4 Inch
Length 5 Inch
Driving features Square head
Head shape Square head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Unified National Coarse

Dimensions

F (max.) 0.75
H (max.) 0.582
Threads per inch 10

Standards

ASME B18.6.2

Article numbers

Article number U01080.075.0500
EAN 8715492859778
UBB 500624351804
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.