text.skipToContent text.skipToNavigation

Spring plungers with slot and thrust pin, LONG-LOK secured strong spring force Steel 5.8 Black oxide

Objednací číslo
Brand Fabory
Class 5.8
Driving features Slotted
Material Steel
Surface treatment Black Oxide
Thread Metric thread
Info Material: Sleeve steel grade 5.8. Thrust pin steel. Spring steel grade D. LONG-LOK thread lock nylon.Version: Black oxidized. Thrust pin hardened. L2 = approx. 2x thread pitch.

Specifikace

Brand Fabory
Class 5.8
Driving features Slotted
Material Steel
Surface treatment Black Oxide
Thread Metric thread
Info Material: Sleeve steel grade 5.8. Thrust pin steel. Spring steel grade D. LONG-LOK thread lock nylon.Version: Black oxidized. Thrust pin hardened. L2 = approx. 2x thread pitch.

Produktů ({0})

  Sklad Čistá cena   Přihlásit se
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.