text.skipToContent text.skipToNavigation

Spring plungers with slot and ball, standard spring force, long version Steel 5.8 Black oxide

Article number
Class 5.8
Driving features Slotted
Material Steel
Surface treatment Black Oxide
Thread Metric thread
Info Material: Sleeve steel grade 5.8. Ball steel. Spring in spring steel class D.Version: Black oxidized. Ball hardened.

Specifications

Class 5.8
Driving features Slotted
Material Steel
Surface treatment Black Oxide
Thread Metric thread
Info Material: Sleeve steel grade 5.8. Ball steel. Spring in spring steel class D.Version: Black oxidized. Ball hardened.

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.