text.skipToContent text.skipToNavigation

Spring plungers with hexagon socket and thrust pin, strong spring force Steel 5.8 Black oxide

Numer artykułu
Brand Fabory
Class 5.8
Driving features Hexagon socket
Material Steel
Surface treatment Black Oxide
Thread Metric thread
Info Material: Sleeve in steel grade 5.8 thrust pin in steel. Spring steel spring Grade D.Version: Black oxidized. Thrust pin hardened.Drawing reference: 1) grub screw glued in.

Specyfikacje

Brand Fabory
Class 5.8
Driving features Hexagon socket
Material Steel
Surface treatment Black Oxide
Thread Metric thread
Info Material: Sleeve in steel grade 5.8 thrust pin in steel. Spring steel spring Grade D.Version: Black oxidized. Thrust pin hardened.Drawing reference: 1) grub screw glued in.

Ilość produktów ({0})

  Stan magazynowy Cena netto po rabacie   Zapisz się
Nie zamykaj tej strony. Ten komunikat zniknie, gdy strona zostanie w pełni załadowana.