text.skipToContent text.skipToNavigation

Spring plungers with hexagon socket and thrust pin, LONG-LOK strong spring force Steel 5.8 Black oxide

Referência
Brand Fabory
Class 5.8
Driving features Hexagon socket
Material Steel
Surface treatment Black Oxide
Thread Metric thread
Info Material: Sleeve in steel grade 5.8 thrust pin in steel. Spring steel spring Grade D. LONG-LOK thread lock in nylon.Version: Black oxidized. Thrust pin hardened.Drawing reference: L2 = ca. two full threads. 1) grub screw glued in.

Especificações

Brand Fabory
Class 5.8
Driving features Hexagon socket
Material Steel
Surface treatment Black Oxide
Thread Metric thread
Info Material: Sleeve in steel grade 5.8 thrust pin in steel. Spring steel spring Grade D. LONG-LOK thread lock in nylon.Version: Black oxidized. Thrust pin hardened.Drawing reference: L2 = ca. two full threads. 1) grub screw glued in.

Produtos ({0})

  Stock Preço liquido   Inscrever-se
Não feche esta página. Esta mensagem desaparecerá, quando a página estiver totalmente carregada.