text.skipToContent text.skipToNavigation

Spring plungers with hexagon socket and thrust pin, light spring force Steel 5.8, POM pin Black oxide

Article number
Brand FABORY
Class 5.8
Driving features Hexagon socket
Material Steel
Surface treatment Black Oxide
Thread Metric thread
Info Material: Sleeve in steel grade 5.8 thrust pin in POM. Spring steel spring Grade D.Version: Black oxidized.Drawing reference: 1) grub screw glued in.

Specifications

Brand FABORY
Class 5.8
Driving features Hexagon socket
Material Steel
Surface treatment Black Oxide
Thread Metric thread
Info Material: Sleeve in steel grade 5.8 thrust pin in POM. Spring steel spring Grade D.Version: Black oxidized.Drawing reference: 1) grub screw glued in.

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.