text.skipToContent text.skipToNavigation

Spring plungers with hexagon socket and ball, LONG-LOK secured standard spring force Steel 5.8 Black oxide

Article number
Brand Fabory
Class 5.8
Driving features Hexagon socket
Material Steel
Surface treatment Black Oxide
Thread Metric thread
Info Material: Sleeve steel grade 5.8. Ball steel. Spring steel grade D. LONG-LOK thread lock nylon.Version: Black oxidized. Ball hardened. L2 = approx. 2x thread pitch.

Specifications

Brand Fabory
Class 5.8
Driving features Hexagon socket
Material Steel
Surface treatment Black Oxide
Thread Metric thread
Info Material: Sleeve steel grade 5.8. Ball steel. Spring steel grade D. LONG-LOK thread lock nylon.Version: Black oxidized. Ball hardened. L2 = approx. 2x thread pitch.

Products (0)

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.