text.skipToContent text.skipToNavigation

Spirit level 30 cm silver aluminium ± 0.5 mm/m PROMAT


Article number 0A873364
Length (mm) 300
Material Aluminium
Relative accuracy of measurement (mm/m) 0.5
Milled measuring surface Yes
Brand Promat
Packed per 1

Specifications

Length (mm) 300
Material Aluminium
Relative accuracy of measurement (mm/m) 0.5
Milled measuring surface Yes
Brand Promat

Article numbers

Article number 0A873364
EAN 4015448746867
UBB 500573606414
UNSPSC 27111802
Manufacturer article nr  4000857130
Do not close this page. This message will disappear, when the page is fully loaded.