text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
TSP-B.B.
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Brands
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
81984AMF
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Spherical washer DIN 6319 C 81984
Add to catalogue
Article number
81984AMF
Inner diameter (mm)
9.6
Suitable for bolt size (metric)
8
Weight per piece (g)
13
Info
F max = Maximum recommended static load (values do not apply to stainless steel)
These spherical washers are often combined with conical seats to DIN 6319-D or DIN 6319-G. The combination enables a swing of approximately 3° in any direction to be attained, when positioning a bolt through.
ATTENTION: When these washers are applied in combination with fasteners in class 10.9 or 10, the maximum allowable clamping load is at 46% of the yield strength R
p0,2
for fasteners in class 8.8 or 8 the maximum is at 66% of the yield strength R
p0,2
Do not apply conical seats to DIN 6319-D with slotted holes, but use conical seats to DIN 6319-G for this purpose
View all specifications
Specifications & standards
Downloads
Specifications
Inner diameter (mm)
9.6
Suitable for bolt size (metric)
8
Weight per piece (g)
13
Info
F max = Maximum recommended static load (values do not apply to stainless steel)
These spherical washers are often combined with conical seats to DIN 6319-D or DIN 6319-G. The combination enables a swing of approximately 3° in any direction to be attained, when positioning a bolt through.
ATTENTION: When these washers are applied in combination with fasteners in class 10.9 or 10, the maximum allowable clamping load is at 46% of the yield strength R
p0,2
for fasteners in class 8.8 or 8 the maximum is at 66% of the yield strength R
p0,2
Do not apply conical seats to DIN 6319-D with slotted holes, but use conical seats to DIN 6319-G for this purpose
Download as PDF
Print
Standards
DIN
6319-C
Article numbers
Article number
81984AMF
EAN
4020772081980
UBB
500617922686
UNSPSC
31161801
Manufacturer article nr
81984
Download additional information
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering