text.skipToContent text.skipToNavigation

Spherical plain bearing rod end with external thread type SAL

Article number
Marchio Fabory
Material Steel
Thread direction Left
Surface treatment Zinc plated
Thread Metric thread
Info left hand thread

Specifications

Marchio Fabory
Material Steel
Thread direction Left
Surface treatment Zinc plated
Thread Metric thread
Info left hand thread

Standards

DIN 648-A
ISO 12240-4-M

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.