text.skipToContent text.skipToNavigation

Speednut type SNU Spring steel Zinc plated yellow passivated 4,8MM = No.1747

Article number
Diameter
Material Spring steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Self tapping thread
Type no. SNU

Specifications

Diameter 4.8 mm
Material Spring steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Self tapping thread
Type no. SNU

Dimensions

a 12.2
b 16
c 5.5
D (mm) 4.8
For screw ST4.8
m 7.9
s 0.7
Wall thickness t 0.9

Article numbers

Article number 72293.048.002
EAN 8715492915092
UBB 950355284213
UNSPSC 31161725

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.