text.skipToContent text.skipToNavigation

SPEDEC Self-drilling cross recessed pan head screw DIN 7504-M H Steel Zinc plated large pack

Article number
Brand Spedec
Driving features Phillips
Head shape Pan head
Material Steel
Surface treatment Zinc plated
Thread Self tapping thread
Info
  • Max. grip length KL = L - L1.
    • Warning: electroplating of these products may cause hydrogen embrittlement.large pack

Specifications

Brand Spedec
Driving features Phillips
Head shape Pan head
Material Steel
Surface treatment Zinc plated
Thread Self tapping thread
Info
  • Max. grip length KL = L - L1.
    • Warning: electroplating of these products may cause hydrogen embrittlement.large pack

Standards

DIN 7504-M H
ISO 15481 H

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.