text.skipToContent text.skipToNavigation

Spasciani 2040 A1B1E1K1P3 R Filter for Half-Facemask


Article number 8G441477
Connection type Thread
Construction type Cartridge
Protects against particulates No
Protects against organic vapour Yes
Protects against acid gas No
Protects against ammonia Yes
Protects against methylamine No
Packed per 1

Specifications

Connection type Thread
Construction type Cartridge
Protects against particulates No
Protects against organic vapour Yes
Protects against acid gas No
Protects against ammonia Yes
Protects against methylamine No
Protects against formaldehyde No
Protects against mercury No
Protects against chlorine No
Protects against hydrogen chloride No
Protects against sulfur dioxide Yes
Protects against hydrogen sulfide No
Protects against hydrogen fluoride No
Protects against chlorine dioxide No
Standard thread Other
Brand Spasciani
Commodity code 90200090
Model 2040 A1B1E1K1P3 R
Type Filter

Article numbers

Article number 8G441477
EAN 8718249070174
UBB 500513966902
UNSPSC 40161500
Manufacturer article nr  114080000 BOX 4 PCS.(OLD:114020000)
Do not close this page. This message will disappear, when the page is fully loaded.