text.skipToContent text.skipToNavigation

Spacer, 2 x internal thread Free-cutting steel Zinc plated M4X20X9


Article number
Diameter
Length
Material Free-cutting steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Type no. H1200
Packed per 100
Full Box only

Specifications

Diameter M4
Length 20 mm
Material Free-cutting steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Type no. H1200
Info
  • When L = L₁ the spacer has a continuous thread.
  • Depending on manufacturer and availability parts with slightly different dimensions but with equal functionality may be supplied

Dimensions

d-D M4
L (mm) 20
L1 9
P 0.7
s 7

Article numbers

Article number 11396.040.020
EAN 8715492571960
UBB 950355642105
UNSPSC 31161816

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.