text.skipToContent text.skipToNavigation

Soudal Wood glue White 5kg


Ultra fast curing, solvent free PVA Timber Adhesive. For bonding all common wood connections and paper products. The easy to apply liquid adhesive provides a high bond strength and is resistant to high temperature. Suitable for bonding applications of soft timber.

Article number 8F476089
Colour White
Application Other
Packaging Bucket
Waterproof No
Curing process Other
Packed per 1

Specifications

Colour White
Application Other
Packaging Bucket
Waterproof No
Curing process Other
Transparent No
With brush No
Waterborne No
Physical form Paste
Ready-made Yes
Net weight (g) 5000
Brand SOUDAL
Model PRO 20D

Description

Ultra fast curing, solvent free PVA Timber Adhesive. For bonding all common wood connections and paper products. The easy to apply liquid adhesive provides a high bond strength and is resistant to high temperature. Suitable for bonding applications of soft timber.

Article numbers

Article number 8F476089
EAN 5411183037397
UBB 500649245791
UNSPSC 31201600
Manufacturer article nr  108899
Do not close this page. This message will disappear, when the page is fully loaded.