text.skipToContent text.skipToNavigation

Soudal Wood glue White 5kg


PVA based, solvent free timber adhesive for bonding all common wood connections and paper products. The easy to apply liquid adhesive provides a high bond strength and drys semi-transparent. Resistant to high temperature.

Article number 5J364805
Colour White
Application Other
Packaging Bucket
Waterproof No
Curing process Other
Packed per 1

Specifications

Colour White
Application Other
Packaging Bucket
Waterproof No
Curing process Other
Transparent No
With brush No
Waterborne No
Physical form Paste
Ready-made Yes
Net weight (g) 5000
Brand SOUDAL
Model PRO 10D

Description

PVA based, solvent free timber adhesive for bonding all common wood connections and paper products. The easy to apply liquid adhesive provides a high bond strength and drys semi-transparent. Resistant to high temperature.

Article numbers

Article number 5J364805
EAN 5411183037380
UBB 500649245536
UNSPSC 31201600
Manufacturer article nr  108898
Do not close this page. This message will disappear, when the page is fully loaded.