text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Soudal Wood glue White 5kg


Fast drying and waterproof, solvent free PVA based timber adhesive for bonding all wood applications. Increased water resistance and excellent performance on hardwood, softwood and chipboard.

Article number 2G674376
Colour White
Application Other
Packaging Bucket
Waterproof No
Curing process Other
Packed per 1

Specifications

Colour White
Application Other
Packaging Bucket
Waterproof No
Curing process Other
Transparent No
With brush No
Waterborne No
Physical form Paste
Ready-made Yes
Net weight (g) 5000
Brand Soudal
Model PRO 30D

Description

Fast drying and waterproof, solvent free PVA based timber adhesive for bonding all wood applications. Increased water resistance and excellent performance on hardwood, softwood and chipboard.

Article numbers

Article number 2G674376
EAN 5411183037403
UBB 500649245957
UNSPSC 31201600
Manufacturer article nr  108900
Do not close this page. This message will disappear, when the page is fully loaded.