text.skipToContent text.skipToNavigation

Soudal Wood glue Brown


Professional quality, high strength and fast drying, PU liquid timber adhesive. Excellent water resistance: D4 (DIN EN 204). Easy application. Foaming penetration action to fill uneven surfaces. Can be used on damp/humid wood surfaces. 15 minute open time.

Article number 1D335931
Colour Brown
Application Other
Packaging Bucket
Waterproof No
Curing process 2-components
Packed per 1

Specifications

Colour Brown
Application Other
Packaging Bucket
Waterproof No
Curing process 2-components
Transparent No
With brush No
Waterborne No
Physical form Paste
Ready-made Yes
Net weight (g) 5000
Model PRO 40P

Description

Professional quality, high strength and fast drying, PU liquid timber adhesive. Excellent water resistance: D4 (DIN EN 204). Easy application. Foaming penetration action to fill uneven surfaces. Can be used on damp/humid wood surfaces. 15 minute open time.

Article numbers

Article number 1D335931
EAN 5411183037410
UBB 500649246112
UNSPSC 31201600
Manufacturer article nr  108901
Do not close this page. This message will disappear, when the page is fully loaded.