text.skipToContent text.skipToNavigation

SOUDAL SOUDASEAL MS CLEAR 290ML


Soudaseal Crystal Clear is a hybrid polymer sealant-adhesive with outstanding bond strength on nearly all surfaces, even when damp. Remains flexible after curing. Very easy tool. Good extrudability even at low temperatures. Free of isocyanates, solvents, halogens and acids. Can be painted with all water based paints. Contains fungicides - suitable for s

Article number 2O575534
Volume (ml)
Colour Other
Application Construction/installation
Packaging Cartridge
Waterproof Yes
Packed per 12
Full Box only

Specifications

Volume (ml) 290
Colour Other
Application Construction/installation
Packaging Cartridge
Waterproof Yes
Max. temperature (°C) 90
Curing process Other
Transparent Yes
With brush No
Waterborne Yes
Physical form Other
Ready-made Yes
Brand Soudal
Type Sealant Adhesive

Description

Soudaseal Crystal Clear is a hybrid polymer sealant-adhesive with outstanding bond strength on nearly all surfaces, even when damp. Remains flexible after curing. Very easy tool. Good extrudability even at low temperatures. Free of isocyanates, solvents, halogens and acids. Can be painted with all water based paints. Contains fungicides - suitable for sanitary applications.

Article numbers

Article number 2O575534
EAN 5411183044821
UNSPSC 31201601
Manufacturer article nr  111586
Do not close this page. This message will disappear, when the page is fully loaded.