text.skipToContent text.skipToNavigation

Soudal Silicone sealant White 300ml


Highly elastic fire rated neutral cure silicone sealant with a fire rating of up to 4 hours in certain joint configurations according to EN 1366 Part 4.

Article number 8T955235
Design Fire-proof paint
Volume (ml) 300
Type of delivery Cartridge
Filling quantity (kg) 300
Type approval according to BBR/EKS No
Packed per 1

Specifications

Design Fire-proof paint
Volume (ml) 300
Type of delivery Cartridge
Filling quantity (kg) 300
Type approval according to BBR/EKS No
Model FIRE SILICONE B1 FR

Description

Highly elastic fire rated neutral cure silicone sealant with a fire rating of up to 4 hours in certain joint configurations according to EN 1366 Part 4.

Article numbers

Article number 8T955235
EAN 5411183165885
UBB 500712600740
UNSPSC 31201601
Manufacturer article nr  147413
Do not close this page. This message will disappear, when the page is fully loaded.