text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Soudal Silicone kit SILIRUB COLOR Steel blue RAL 5011 310ml


Silirub color can be produced in any RAL CLASSIC colour. It is a neutral cure silicone sealant, especially developed for the exact colour matching of RAL coloured surfaces. Excellent toolability and fast skinning time. Primerless adhesion on all common construction materials (glass, plastics, masonry substrates, metals and wood). High movement capabilit

Article number S0978.105.829
Colour Blue
Design Silicone-based
Packaging Cartridge
Volume (ml) 310
Transparent No
Packed per 1

Specifications

Colour Blue
Design Silicone-based
Packaging Cartridge
Volume (ml) 310
Transparent No
Suitable for jointing together with flax/hemp No
Brand Soudal

Description

Silirub color can be produced in any RAL CLASSIC colour. It is a neutral cure silicone sealant, especially developed for the exact colour matching of RAL coloured surfaces. Excellent toolability and fast skinning time. Primerless adhesion on all common construction materials (glass, plastics, masonry substrates, metals and wood). High movement capability. Resistant to UV, rain, snow.

Article numbers

Article number S0978.105.829
EAN 5411183037120
UBB 500504380147
UNSPSC 12352310
Manufacturer article nr  105829
Do not close this page. This message will disappear, when the page is fully loaded.