text.skipToContent text.skipToNavigation

Soudal Silicone kit SILIRUB COLOR Gentian blue RAL 5010 310ml


Silirub color can be produced in any RAL CLASSIC colour. It is a neutral cure silicone sealant, especially developed for the exact colour matching of RAL coloured surfaces. Excellent toolability and fast skinning time. Primerless adhesion on all common construction materials (glass, plastics, masonry substrates, metals and wood). High movement capabilit

Article number S0978.114.299
Colour Blue
Design Silicone-based
Packaging Cartridge
Volume (ml) 300
Transparent No
Packed per 1

Specifications

Colour Blue
Design Silicone-based
Packaging Cartridge
Volume (ml) 300
Transparent No
Suitable for jointing together with flax/hemp No
Consistency Fluid

Description

Silirub color can be produced in any RAL CLASSIC colour. It is a neutral cure silicone sealant, especially developed for the exact colour matching of RAL coloured surfaces. Excellent toolability and fast skinning time. Primerless adhesion on all common construction materials (glass, plastics, masonry substrates, metals and wood). High movement capability. Resistant to UV, rain, snow.

Article numbers

Article number S0978.114.299
EAN 5411183060128
UBB 500504913772
UNSPSC 12352310
Manufacturer article nr  114299
Do not close this page. This message will disappear, when the page is fully loaded.