text.skipToContent text.skipToNavigation

Soudal PU foam Champagne 600ml


Manual PU Foam with the patented "Genius Gun" application system: reusable up to 6 weeks after its first use, high precision, can be applied single handed. Free of CFC's and HCFC's. Ideal for repeated small scale applications.

Article number 1M665012
Colour Other
Design Polyurethane (PUR)
Packaging Spray can
Volume (ml) 600
Transparent No
Packed per 1

Specifications

Colour Other
Design Polyurethane (PUR)
Packaging Spray can
Volume (ml) 600
Transparent No
Suitable for jointing together with flax/hemp No
Consistency Fluid
Brand SOUDAL
Model Soudafoam Comfort

Description

Manual PU Foam with the patented "Genius Gun" application system: reusable up to 6 weeks after its first use, high precision, can be applied single handed. Free of CFC's and HCFC's. Ideal for repeated small scale applications.

Article numbers

Article number 1M665012
EAN 5411183111998
UBB 500632502570
UNSPSC 31201600
Manufacturer article nr  123777
Do not close this page. This message will disappear, when the page is fully loaded.