text.skipToContent text.skipToNavigation

Soudal PU foam 750ml


Soudabond EASY is a high performance polyurethane adhesive foam. Quick and easy to use - no mixing required. Replaces traditional powder based adhesives. The formula combines strong adhesion with filling characteristics, making it suitable for bonding uneven surfaces. Used for the bonding of many building materials, such as insulation panels, plasterboa

Article number 6Q699017
Colour Other
Design Polyurethane (PUR)
Packaging Spray can
Volume (ml) 750
Transparent No
Packed per 1

Specifications

Colour Other
Design Polyurethane (PUR)
Packaging Spray can
Volume (ml) 750
Transparent No
Suitable for jointing together with flax/hemp No
Processing temperature -5 - 35
Consistency Fluid
Brand SOUDAL

Description

Soudabond EASY is a high performance polyurethane adhesive foam. Quick and easy to use - no mixing required. Replaces traditional powder based adhesives. The formula combines strong adhesion with filling characteristics, making it suitable for bonding uneven surfaces. Used for the bonding of many building materials, such as insulation panels, plasterboard and the construction of interior walls using lightweight building blocks.

Article numbers

Article number 6Q699017
EAN 5411183101173
UBB 500685404625
UNSPSC 31201601
Manufacturer article nr  121734
Do not close this page. This message will disappear, when the page is fully loaded.