text.skipToContent text.skipToNavigation

Soudal MS-polymer Soudaseal 215 LM Concrete grey 600ml


Premium quality, low modulus Hybrid Polymer sealant. Extended open time versus silicones to allow longer tooling of product. Primerless adhesion on nearly all common construction materials such as plastics, masonry, metals and wood - even when surfaces are damp. Can be used on sensitive metals such as lead. Non-staining when applied on natural stone sub

Article number 3G991635
Colour Grey
Design MS-polymer
Packaging Other
Volume (ml) 600
Transparent No
Packed per 1

Specifications

Colour Grey
Design MS-polymer
Packaging Other
Volume (ml) 600
Transparent No
Suitable for jointing together with flax/hemp No
Consistency Fixed
Model Soudaseal 215 LM

Description

Premium quality, low modulus Hybrid Polymer sealant. Extended open time versus silicones to allow longer tooling of product. Primerless adhesion on nearly all common construction materials such as plastics, masonry, metals and wood - even when surfaces are damp. Can be used on sensitive metals such as lead. Non-staining when applied on natural stone substrates. High performance mechanical properties. UV resistant. Free of isocyanates, solvents, halogens and acids. Paintable with all water-based paints. Airtight when used as part of Soudal Window System - SWS®.

Article numbers

Article number 3G991635
EAN 5411183004092
UBB 500649243309
UNSPSC 12162008
Manufacturer article nr  101010
Do not close this page. This message will disappear, when the page is fully loaded.