text.skipToContent text.skipToNavigation

Soudal MS-polymer Grey 600ml


High modulus hybrid polymer sealant and adhesive, with enhanced mechanical properties and extra fast strength build up. . Outstanding bond strength on nearly all surfaces, even when damp. No bubble formation in high temperatures or humid applications. Very easy to tool. Good extrudability even at low temperatures. Good weather and UV resistant. Free of

Article number 5F173191
Colour Grey
Design MS-polymer
Packaging Other
Volume (ml) 600
Transparent No
Packed per 1

Specifications

Colour Grey
Design MS-polymer
Packaging Other
Volume (ml) 600
Transparent No
Suitable for jointing together with flax/hemp No

Description

High modulus hybrid polymer sealant and adhesive, with enhanced mechanical properties and extra fast strength build up. . Outstanding bond strength on nearly all surfaces, even when damp. No bubble formation in high temperatures or humid applications. Very easy to tool. Good extrudability even at low temperatures. Good weather and UV resistant. Free of isocyanates, solvents, halogens and acids. Can be painted with all water based paints. Contains fungicides - suitable for sanitary applications.

Article numbers

Article number 5F173191
EAN 5411183101159
UBB 500685426255
UNSPSC 31201601
Manufacturer article nr  121729
Do not close this page. This message will disappear, when the page is fully loaded.