text.skipToContent text.skipToNavigation

Soudal Joint sealant Grey 300ml


Silirub color can be produced in any RAL CLASSIC colour. It is a neutral cure silicone sealant, especially developed for the exact colour matching of RAL coloured surfaces. Excellent toolability and fast skinning time. Primerless adhesion on all common construction materials (glass, plastics, masonry substrates, metals and wood). High movement capabilit

Article number 9J545033
Colour Grey
Design Silicone-based
Packaging Cartridge
Volume (ml) 300
Transparent No
Packed per 1

Specifications

Colour Grey
Design Silicone-based
Packaging Cartridge
Volume (ml) 300
Transparent No
Suitable for jointing together with flax/hemp No

Description

Silirub color can be produced in any RAL CLASSIC colour. It is a neutral cure silicone sealant, especially developed for the exact colour matching of RAL coloured surfaces. Excellent toolability and fast skinning time. Primerless adhesion on all common construction materials (glass, plastics, masonry substrates, metals and wood). High movement capability. Resistant to UV, rain, snow.

Article numbers

Article number 9J545033
EAN 5411183037144
UBB 500668284069
UNSPSC 31201601
Manufacturer article nr  105831
Do not close this page. This message will disappear, when the page is fully loaded.