text.skipToContent text.skipToNavigation

SOUDAL FIX-ALL HIGH TACK TUBE BLACK 290ML


Article number 2T379065
Colour Black
UV resistant Yes
Resistant to chemicals Yes
Type Other
Suitable for concrete Yes
Suitable for wood Yes
Suitable for stone Yes
Packed per 1

Specifications

Colour Black
UV resistant Yes
Resistant to chemicals Yes
Type Other
Suitable for concrete Yes
Suitable for wood Yes
Suitable for stone Yes
Suitable for glass Yes
Under pressure processable No
Two component version No
Suitable for type of surface Porous - Non porous
Solvent free Yes
Waterborne Yes
Colour after drying Other
Moisture resistance according to EN 204 Other
Filled No
Suitable for PVC Yes
Suitable for PE No
Suitable for glassfibre plastic Yes
Suitable for coated steel Yes
CE mark No
Elastic Yes
Paintable No
Brand Soudal
Content (ml) 290

Article numbers

Article number 2T379065
EAN 5411183171039
UBB 500581555298
UNSPSC 31211500
Manufacturer article nr  100272
Do not close this page. This message will disappear, when the page is fully loaded.