text.skipToContent text.skipToNavigation

Soudal 250 XF MS-polymer Soudaseal Black 290ml


High modulus hybrid polymer sealant and adhesive, with enhanced mechanical properties and extra fast strength build up. . Outstanding bond strength on nearly all surfaces, even when damp. No bubble formation in high temperatures or humid applications. Very easy to tool. Good extrudability even at low temperatures. Good weather and UV resistant. Free of

Article number 9Q831755
Colour Black
Design MS-polymer
Packaging Cartridge
Volume (ml) 290
Transparent No
Packed per 1

Specifications

Colour Black
Design MS-polymer
Packaging Cartridge
Volume (ml) 290
Transparent No
Suitable for jointing together with flax/hemp No
Consistency Fluid
Model Soudaseal

Description

High modulus hybrid polymer sealant and adhesive, with enhanced mechanical properties and extra fast strength build up. . Outstanding bond strength on nearly all surfaces, even when damp. No bubble formation in high temperatures or humid applications. Very easy to tool. Good extrudability even at low temperatures. Good weather and UV resistant. Free of isocyanates, solvents, halogens and acids. Can be painted with all water based paints. Contains fungicides - suitable for sanitary applications.

Article numbers

Article number 9Q831755
EAN 5411183059559
UBB 500664158572
UNSPSC 31201601
Manufacturer article nr  114120
Do not close this page. This message will disappear, when the page is fully loaded.