text.skipToContent text.skipToNavigation

Soudal 240 FC MS polymer Grey


Soudaseal 240 FC combines sealing and bonding applications on all porous and smooth surfaces. Its high quality Hybrid Polymer technology warrants outstanding adhesive performance, permanent elasticity and long term weather resistance. High chemical resistance. Meets ISO 11600 F20HM. Suitable for sanitary applications.

Article number S0981.106.912
Colour Grey
Design MS-polymer
Packaging Other
Volume (ml) 600
Transparent No
Packed per 1

Specifications

Colour Grey
Design MS-polymer
Packaging Other
Volume (ml) 600
Transparent No
Suitable for jointing together with flax/hemp No

Description

Soudaseal 240 FC combines sealing and bonding applications on all porous and smooth surfaces. Its high quality Hybrid Polymer technology warrants outstanding adhesive performance, permanent elasticity and long term weather resistance. High chemical resistance. Meets ISO 11600 F20HM. Suitable for sanitary applications.

Article numbers

Article number S0981.106.912
EAN 5411183068223
UBB 500505421122
UNSPSC 31201600
Manufacturer article nr  106912
Do not close this page. This message will disappear, when the page is fully loaded.