text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Christ Autowasinstallaties B.V. - 8821291647118
All categories
Adhesives, sealants & tapes
Air pressure tools
Automotive & fleet
Brands
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Technical chemicals
Welding, soldering & gas app.
Quick Search
X
Search
Reset
Home
Hand tools
Screwdrivers, bits & keys
Hexagon keys
Hexagon key sets
7W212156
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Sonic Wrench set HEX 602803
Add to catalogue
Previous
Next
Article number
7W212156
Number of socket spanners
10
Total number of tools
28
Number of files
4
Number of hexagonal keys
8
View all specifications
Specifications & standards
Downloads
Specifications
Number of socket spanners
10
Total number of tools
28
Number of files
4
Number of hexagonal keys
8
Download as PDF
Print
Description
Hex nut driver T handle 6 Hex nut driver T handle 7 Hex nut driver T handle 8 Hex nut driver T handle 9 Hex nut driver T handle 10 Hex nut driver T handle 11 Hex nut driver T handle 12 Hex nut driver T handle 13 Hex ball point grip key 2 Hex ball point grip key 2.5 Hex ball point grip key 3 Hex ball point grip key 4 Hex ball point grip key 5 Hex ball point grip key 6 Hex ball point grip key 7 Hex ball point grip key 8 8 Flat file 8 Half round file 8 Round file 8 Triangular file Flexible hex nut driver 7 Flexible hex nut driver 8 Door upholstery panel remover 100mm Door upholstery panel remover 110mm Cotter pin puller Radiator hose remover Trim pad tool 1/4x115mmL Flexible magnet pickup 500g
Article numbers
Article number
7W212156
EAN
4715898540724
UBB
500678138867
UNSPSC
25191700
Manufacturer article nr
602803
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering