text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Combi-sets
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Brands
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Wrench tools
Combi-sets
3F033578
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Sonic Wrench set 605001
Add to catalogue
Article number
3F033578
Number of ring spanners
20
Total number of tools
50
Number of combination spanners
10
Wrench width (mm)
6 - 19
Brand
Sonic
View all specifications
Specifications & standards
Downloads
Specifications
Number of ring spanners
20
Total number of tools
50
Number of combination spanners
10
Wrench width (mm)
6 - 19
Brand
Sonic
Download as PDF
Print
Description
Flexible flare nut wrench 8 Flexible flare nut wrench 9 Flexible flare nut wrench 10 Flexible flare nut wrench 11 Flexible flare nut wrench 12 Hinged driver 1/4DR.-3/8DR. Hinged socket wrench 8x9 Hinged socket wrench 10x11 Hinged socket wrench 12x13 Hinged socket wrench 14x15 Hinged socket wrench 16x17 Hinged star E wrench E6xE8 Hinged star E wrench E10xE12 Hinged star E wrench E14xE18 Combination extra long wrench 189L 10 Combination extra long wrench 207L 11 Combination extra long wrench 225L 12 Combination extra long wrench 234L 13 Combination extra long wrench 261L 14 Combination extra long wrench 279L 15 Combination extra long wrench 297L 16 Combination extra long wrench 314L 17 Combination extra long wrench 333L 18 Combination extra long wrench 349L 19 Flat double ring wrench 6x7 Flat double ring wrench 8x9 Flat double ring wrench 10x11 Flat double ring wrench 12x13 Flat double ring wrench 14x15 Flat double ring wrench 16x17 Flat double ring wrench 18x19 9pc Star extra long key 10pc Hex ball extra long key
Article numbers
Article number
3F033578
EAN
4715898545712
UBB
500678143891
UNSPSC
25191700
Manufacturer article nr
605001
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering