text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Combi-sets
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Brands
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Wrench tools
Combi-sets
4E934684
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Sonic Wrench Set in Foam Module 6-32mm Chrome Plated 48-Piece
Add to catalogue
Article number
4E934684
Surface protection
Chromium-plated
Number of ring spanners
26
Total number of tools
48
Number of double head spanners
12
Number of combination spanners
10
View all specifications
Specifications & standards
Downloads
Specifications
Surface protection
Chromium-plated
Number of ring spanners
26
Total number of tools
48
Number of double head spanners
12
Number of combination spanners
10
Wrench width (mm)
6 - 32
Brand
Sonic
Type
Wrench Set
Download as PDF
Print
Description
Double open wrench 6x7 Double open wrench 8x9 Double open wrench 10x11 Double open wrench 12x13 Double open wrench 14x15 Double open wrench 16x17 Double open wrench 18x19 Double open wrench 21x23 Double open wrench 20x22 Double open wrench 24X27 Double open wrench 25X28 Double open wrench 30X32 Flare nut wrench 8x10 Flare nut wrench 11x13 Flare nut wrench 12x14 Flare nut wrench 16x18 Flare nut wrench 17x19 Flare nut wrench 19x22 Flare nut wrench 24x27 Flare nut wrench 30x32 Flat double ring wrench 6x7 Flat double ring wrench 8x9 Flat double ring wrench 10x11 Flat double ring wrench 12x13 Flat double ring wrench 14x15 Flat double ring wrench 16x17 Flat double ring wrench 18x19 Half-moon wrench 10x12 Half-moon wrench 11x13 Half-moon wrench 14x17 Stubby combination wrench 8 Stubby combination wrench 9 Stubby combination wrench 10 Stubby combination wrench 11 Stubby combination wrench 12 Stubby combination wrench 13 Stubby combination wrench 14 Stubby combination wrench 15 Stubby combination wrench 16 Stubby combination wrench 17 45 Offset ring wrench 6x7 45 Offset ring wrench 8x9 45 Offset ring wrench 10x11 45 Offset ring wrench 12x13 45 Offset ring wrench 14x15 45 Offset ring wrench 16x17 45 Offset ring wrench 18x19 45 Offset ring wrench 21x23
Article numbers
Article number
4E934684
EAN
4712364655050
UBB
500678143487
UNSPSC
25191700
Manufacturer article nr
604801
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering