text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Combi-sets
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Wrench tools
Combi-sets
8Z678261
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Sonic Wrench set 604002
Add to catalogue
Previous
Next
Article number
8Z678261
Surface protection
Chromium-plated
Number of ring spanners
8
Total number of tools
40
Number of double head spanners
10
Number of combination spanners
22
View all specifications
Specifications & standards
Downloads
Specifications
Surface protection
Chromium-plated
Number of ring spanners
8
Total number of tools
40
Number of double head spanners
10
Number of combination spanners
22
Wrench width (mm)
6 - 32
Brand
Sonic
Download as PDF
Print
Description
Combination wrench 6 Combination wrench 7 Combination wrench 8 Combination wrench 9 Combination wrench 10 Combination wrench 11 Combination wrench 12 Combination wrench 13 Combination wrench 14 Combination wrench 15 Combination wrench 16 Combination wrench 17 Combination wrench 18 Combination wrench 19 Combination wrench 20 Combination wrench 21 Combination wrench 22 Combination wrench 23 Combination wrench 24 Combination wrench 27 Combination wrench 30 Combination wrench 32 Double open wrench 6x7 Double open wrench 8x9 Double open wrench 10x11 Double open wrench 12x13 Double open wrench 14x15 Double open wrench 16x17 Double open wrench 18x19 Double open wrench 20x22 Double open wrench 24X27 Double open wrench 30X32 75 Offset ring wrench 6x7 75 Offset ring wrench 8x9 75 Offset ring wrench 10x11 75 Offset ring wrench 12x13 75 Offset ring wrench 14x15 75 Offset ring wrench 16x17 75 Offset ring wrench 18x19 75 Offset ring wrench 20x22
Article numbers
Article number
8Z678261
EAN
4714123786968
UBB
500678141655
UNSPSC
25191700
Manufacturer article nr
604002
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering