text.skipToContent text.skipToNavigation

Sonic Worktop Wood 674 x 500 x 40mm

Article number 6M179503
Colour Other
Width 674
Depth 500
Thickness (mm) 40
Length (mm) 674
Material Other
Two-sided Yes

Specifications

Colour Other
Width 674
Depth 500
Thickness (mm) 40
Length (mm) 674
Material Other
Two-sided Yes
Brand Sonic
Type Worktop

Article numbers

Article number 6M179503
EAN 4714123792389
UBB 500678020875
UNSPSC 25191700
Manufacturer article nr  47378
Do not close this page. This message will disappear, when the page is fully loaded.