text.skipToContent text.skipToNavigation

Sonic Worktop Wood 2193 x 500 x 40mm

Article number 5F534348
Colour Other
Width 2193
Depth 500
Thickness (mm) 40
Length (mm) 2193
Material Other
Two-sided Yes

Specifications

Colour Other
Width 2193
Depth 500
Thickness (mm) 40
Length (mm) 2193
Material Other
Two-sided Yes
Brand Sonic
Commodity code 9403903090
Type Worktop

Article numbers

Article number 5F534348
EAN 4714123787842
UBB 500678008425
UNSPSC 25191700
Manufacturer article nr  47306
Do not close this page. This message will disappear, when the page is fully loaded.