text.skipToContent text.skipToNavigation

Sonic Worktop Wood 1.69m x 500 x 40mm

Article number 4H823036
Colour Other
Width 1690
Depth 500
Thickness (mm) 40
Length (mm) 1690
Material Other
Two-sided Yes

Specifications

Colour Other
Width 1690
Depth 500
Thickness (mm) 40
Length (mm) 1690
Material Other
Two-sided Yes
Brand Sonic
Type Worktop

Article numbers

Article number 4H823036
EAN 4714123787835
UBB 500678005454
UNSPSC 25191700
Manufacturer article nr  47295
Do not close this page. This message will disappear, when the page is fully loaded.