text.skipToContent text.skipToNavigation

Sonic Worktop Wood 1.35m x 500 x 40mm

Article number 8X884626
Colour Other
Width 1348
Depth 500
Thickness (mm) 40
Length (mm) 1348
Material Other
Two-sided Yes

Specifications

Colour Other
Width 1348
Depth 500
Thickness (mm) 40
Length (mm) 1348
Material Other
Two-sided Yes
Brand Sonic
Type Worktop

Article numbers

Article number 8X884626
EAN 4714123787828
UBB 500678003053
UNSPSC 25191700
Manufacturer article nr  47279
Do not close this page. This message will disappear, when the page is fully loaded.