text.skipToContent text.skipToNavigation

Sonic Worktop Stainless Steel 2193 x 570 x 38mm

Article number 4A508308
Colour Stainless steel
Width 2193
Depth 570
Thickness (mm) 38
Length (mm) 2193
Material Stainless steel
Two-sided Yes

Specifications

Colour Stainless steel
Width 2193
Depth 570
Thickness (mm) 38
Length (mm) 2193
Material Stainless steel
Two-sided Yes
Brand Sonic
Type Worktop

Article numbers

Article number 4A508308
EAN 4714123798404
UBB 500678029629
UNSPSC 25191700
Manufacturer article nr  47449
Do not close this page. This message will disappear, when the page is fully loaded.