text.skipToContent text.skipToNavigation

Sonic Worktop Stainless Steel 2193 x 500 x 38mm

Article number 3H463835
Colour Stainless steel
Width 2193
Depth 500
Thickness (mm) 38
Length (m) 2193
Material Stainless steel
Two-sided Yes

Specifications

Colour Stainless steel
Width 2193
Depth 500
Thickness (mm) 38
Length (m) 2193
Material Stainless steel
Two-sided Yes
Brand Sonic
Weight per piece (g) 37800
Commodity code
Type Worktop

Article numbers

Article number 3H463835
EAN 4714123792457
UBB 500678022285
UNSPSC 25191700
Manufacturer article nr  47385
Do not close this page. This message will disappear, when the page is fully loaded.