text.skipToContent text.skipToNavigation

Sonic Worktop Stainless Steel 1.69m x 500 x 38mm

Article number 2D826784
Colour Stainless steel
Width 1690
Depth 500
Thickness (mm) 38
Length (mm) 1690
Material Stainless steel
Two-sided Yes

Specifications

Colour Stainless steel
Width 1690
Depth 500
Thickness (mm) 38
Length (mm) 1690
Material Stainless steel
Two-sided Yes
Brand Sonic
Type Worktop

Article numbers

Article number 2D826784
EAN 4714123792440
UBB 500678022020
UNSPSC 25191700
Manufacturer article nr  47384
Do not close this page. This message will disappear, when the page is fully loaded.