text.skipToContent text.skipToNavigation

Sonic Worktop Stainless Steel 1.35m x 570 x 38mm

Specifications

Colour Stainless steel
Width 1348
Depth 570
Thickness (mm) 38
Length (mm) 1348
Material Stainless steel
Two-sided Yes
Brand Sonic
Type Worktop

Article numbers

Article number 9H134971
EAN 4714123798381
UBB 500678029215
UNSPSC 25191700
Manufacturer article nr  47447
Do not close this page. This message will disappear, when the page is fully loaded.