text.skipToContent text.skipToNavigation

Sonic Worktop Stainless Steel 1.35m x 500 x 38mm

Article number 8Q953154
Colour Stainless steel
Width 1348
Depth 500
Thickness (mm) 38
Length (mm) 1348
Material Stainless steel
Two-sided Yes

Specifications

Colour Stainless steel
Width 1348
Depth 500
Thickness (mm) 38
Length (mm) 1348
Material Stainless steel
Two-sided Yes
Brand Sonic
Commodity code 9403901090
Type Worktop

Article numbers

Article number 8Q953154
EAN 4714123792433
UBB 500678021865
UNSPSC 25191700
Manufacturer article nr  47383
Do not close this page. This message will disappear, when the page is fully loaded.